×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ges12rigrigpelb

ABB 1/2 inch Iberville Pull Elbows, Rigid to Rigid (Zinc Alloy)

Price $7.7938 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI7304

Description

The RIGID pull-elbow series is rigid, inline and vibration will not loosen connections. They have a cover to help pull wires in and out the elbow. They made in malleable iron steel electro zinc plated or aluminium copper free to suit proper conduits and UL-CSA approval. All straight inside pipe threads (NPS)

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Rigid To Rigid Pull Elbow Connection Size 1/2 in
Connection Type Threaded Material Zinc Alloy
Finish Galvanic Zinc Coated Type Rigid Conduit
Standards CSA 12798 UPC 622538275042

Packages

1 - UNIT - 1 10 - UNIT = (10) 100 - UNIT = 100 8000 - UNIT = 8000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok