×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ges34sscnst

ABB 3/4 inch Iberville Non-Insulated EMT Set-Screw Fittings (Steel)

Price $0.4718 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5406

Description

The IBERVILLE EMT fitting series is designed to provide solutions to connect steel EMT conduit to boxes and enclosures in commercial applications offered in various sizes and application types with ferrule compression or set screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Set Screw EMT Connector Type Straight, One-Piece
Trade Size 3/4 in Connection Plug-in x External Threaded
Material Steel Color/Finish Silver/Zinc Plated
Includes Locknut Standards UL File Number E16592, CSA File Number 3313
UPC 622538234063

Packages

1 - UNIT - 1 25 - UNIT = (25) 50 - UNIT - 50 T&B 125 - UNIT = 125 250 - UNIT - (250) MBF 1600 - UNIT = 16000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok