Abbotsford
ges12sscpst

ABB 1/2 inch Iberville Non-Insulated E.M.T. Set-Screw Coupling (Steel)

Price $0.3226 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5504

Description

IBERVILLE® E.M.T. set-screw coupling constructed of steel. Concrete-tight with combo head screws.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Set Screw EMT Coupling Connection Size 1/2 in
Connection Type Plug-in Material Steel
Color Silver Type EMT
Standards UL File Number E16592, CSA File Number 3313 UPC 622538245045

Packages

50 - UNIT - (50) 250 - UNIT - 250 500 - UNIT - (500) MBF
This website uses cookies to ensure you get the best experience on our website. Read more
Ok