×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ges1bxcn

ABB 1 inch Iberville One Screw Loomex/BX Connector

Price $8.7461 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI73

Description

CABLE CONN 1IN KO

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Single Screw Flexible Conduit Connector Type Straight
Trade Size 1 in Material Zinc Alloy
Cable Type Armored Color/Finish Light Gray
Thread Type NPT For Use With 2/2, 2/3 AWG NMD90 (Loomex) and 3/3, 3/0/3, 2/4 AWG AC90 (BX) Cable
Standards CSA 3313 Application NMD90 (loomex) 2/2, 2/3 - AC90 (BX) 3/3, 3/0/3, 2/4 - 1/4 - FMC 3/4 in., 1 in. trade size
UPC 622538702739

Packages

1 - UNIT - 1 25 - UNIT = (25) 50 - UNIT = 50 1080 - UNIT = 10800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok