×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
liqcon215m

SUPERIOR FLEXIBLE CONDUITS 2 inch x 15m Coil SUPERSEAL Type CSA Conduit Flex Liquidtite Hydro Tested FT4, Black

Price $33.9174 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SUPERIOR
Manufacturer #:SSFT4-200R15

Description

PRODUCT FEATURES:- Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214

Specifications

Brand Name Superior Flexible Conduits Item Name Liquidtight Conduit
Type Flexible Trade Size 2 in
Length 15 m Diameter 51.31 mm ID x 60.3 mm OD
Material Steel with PVC Sheath Color Gray
Finish Zinc Plated Bend Radius 508 mm
Standards CSA Certified

Packages

15 - UNIT - (15)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok