×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
liqcon3430m

SUPERIOR FLEXIBLE CONDUITS 3/4 inch x 30m Coil SUPERSEAL Type CSA Conduit Flex Liquidtite Hydro Tested FT4, Black

Price $12.5136 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 30
Manufacturer:SUPERIOR
Manufacturer #:SSFT4-075R30

Description

PRODUCT FEATURES:- Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214

Specifications

Brand Name Superior Flexible Conduits Item Name Liquidtight Conduit
Type Flexible Trade Size 3/4 in
Length 30 m Diameter 20.83 mm ID x 26.7 mm OD
Material Steel with PVC Sheath Color Gray
Finish Zinc Plated Bend Radius 203.2 mm
Standards CSA Certified

Packages

30 - UNIT - (30)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok