×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
liqcon38reel

SUPERIOR FLEXIBLE CONDUITS 3/8 inch x 360m Reel SUPERSEAL Type CSA Conduit Flex Liquidtite Hydro Tested FT4, Black

Price $8.6724 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:SUPERIOR
Manufacturer #:SSFT4-038R360

Description

PRODUCT FEATURES:- Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214

Specifications

Brand Name Superior Flexible Conduits Item Name Liquidtight Conduit
Type Flexible Trade Size 3/8 in
Length 360 m Diameter 12.29 mm ID x 18 mm OD
Wall Thickness 0.206 in Material Steel with PVC Sheath
Color Gray Finish Zinc Plated
Temperature Rating 75.0 degrees C Bend Radius 101.6 mm
Packaging Quantity 360 m Standards CSA Certified

Packages

360 - UNIT - 360
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok