×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ibvsl1304

ABB CISL-13-04 1/2 inch Iberville Skintight Straight Cord Fitting (Nylon)

Price $4.5878 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CISL-13-04

Description

Skintight straight flexible cord connector. Nylon 1/2 in.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Strain Relief Cord Connector Type Straight, Multi Seal Area, Separable Screw Gland, Shock Resistant, Strain Relief
Trade Size 1/2 in Conductor Size 0.270 - 0.48 in
Connection Thread NPT Diameter 6.86 - 12.19 mm
Material Nylon/Plastic Color/Finish Black
Thread Size 1/2 in Temperature Rating -30 to 100 °C
Includes Sealing Ring Standards CSA Certified
Application Indoor and Outdoor Use UPC 622538730138

Packages

1 - UNIT - 1 50 - UNIT = (50) 100 - UNIT = 100 3200 - UNIT - 3200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok