Abbotsford
unsp330020pg

COLUMBIA-MBF P330020PG STRUT 1 5/8in X 7/8in20ft ZINC

Inventory
Unavailable for order
Manufacturer:COLUMBIA-MBF
Manufacturer #:P330020PG

Description

Channel.

Specifications

Brand Name Unistrut Sub Brand Metal Framing Components
Item Name Strut Channel Type Solid
Height 7/8 in Thickness 12 ga
Series P3300 Length 20 ft
Width 1-5/8 in Material Low Carbon Steel
Finish Pre-Galvanized Standards ASTM A653 SS GR 33, G90
Application For Trapeze Supports, Seismic Bracing, Ceiling Grids, Pipe, Conduit, Duct and Cable Tray Supports, Racks, and Other General Framing UPC 786364330204

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Quantity FT sold in multiples of 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok