EATON DG1-34245FN-C21C DG1 480V FR5 N1 200HP245A CT 250HP 310A VT
Description
Eaton PowerXL DG1 series variable frequency drive, 380-500V input 150 kW 200 Hp CT 3PH 50/60 Hz 245A output IP21/type 1 enclosure FR6 LCD display Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP
Specifications
Brand Name | Eaton | Item Name | Variable Frequency Drive |
Type | Variable frequency drive | Voltage Rating | 400 V |
Power Rating | 150 kW | Phase | 3 |
Dimensions | 45 x 23.6 x 21 in | Series/Model | PowerXL |
Display | LCD (Graphical) | Interface | EtherNet, RS-485, BACnet MS/TP |
Material | Coated Board | Enclosure Type | IP21, Type 1, Frame 6 |
Includes | EMC Filter, DC Choke | Standards | UL 508C, cUL Listed, EN 62061, IEC 61508, UL Listed, EN ISO 13849-1, RoHS Compliant, GoST-R, C-Tick, CE Certified |
UPC | 786680199769 |
Packages
1 - UNIT - 1 |