Abbotsford
cthsvx200a14a1n1

EATON SVX200A1-4A1N1 200HP 480V Eaton SVX9000 Series Adjustable Frequency Drive, NEMA1

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:SVX200A1-4A1N1
Documents Documents

Description

Svx Independent Drives, 200hp, Nema Type 1/ip21, 480v, Fr9, Three-phase, Emc H,standard Software, A/n Keypad, No Brake Chopper, Standard Boards

Specifications

Brand Name Eaton Item Name Adjustable Frequency Drive
Type Adjustable frequency drive Voltage Rating 480 V
Amperage Rating 245 A HP Rating 200 hp
Dimensions 13.4 x 18.9 x 45.3 in Series/Model SVX
Enclosure Type Type 1, Frame 9 Includes EMC Filter, Internal Brake Chopper, Standard Software, Standard Boards
Standards IEC 61800-2, EN 61800-3 Level H, UL 508C Application Commercial, Institutional Buildings, Structures
UPC 782116094196

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok