EATON 22mm Eaton Cutler-Hammer Push Button Station inchStop/Start inch
Description
2 Element control stations flush push-button and extended push-button.
Specifications
Brand Name | Eaton | Item Name | Push Button Control Station |
Type | 2 Element, Non-Illuminated | Action | Momentary |
Operator Type | Pushbuttons with Flush Top and Extended Bottom | Contact Configuration | 1 NO, 1 NC |
Series/Model | M22 | Nominal Diameter | 22.5 mm |
Dimensions | 4.7200 IN X 3.1500 IN X 2.7000 IN | Standards | CCC, CSA, CE, Bureau Veritas, GoST-R, Lloyd’s Register Certified |
Application | For Automation and Logic Control Equipment | UPC | 786685283012 |
Packages
1 - UNIT - 1 |