×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
carzpd8xa

CARLO GAVAZZI ZPD8XA Socket 8 Pins Screw Terminal 250 VAC

Price $6.19 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:ZPD8XA

Description

8-pole circular socket, DIN-rail mount, 300 V/10 A rated, nickel-plated copper alloy contacts.

Specifications

Brand Name Carlo Gavazzi Item Name Socket
Voltage Rating 250 VAC Amperage Rating 10 A
Number of Pins 8 Mounting Type DIN Rail
Terminal Type Screw Enclosure Type IP20
Dimensions 61.4 mm L x 38 mm W x 27 mm H For Use With RCP Series Relays
Standards CE Certified, RoHS Compliant

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok