×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cardmb51cm24

CARLO GAVAZZI DMB51CM24 Timing Relay Multi-Function 24 - 240 VDC, 24 VAC,

Price $67.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:DMB51CM24

Description

Multifunction Timer with 7 knob-selectable functions and 7 knob-selectable time ranges within 0.1s and 100h. The time period begins as soon as the trigger contact is closed. At the end of the set delay time the relay operates and does not release until the trigger contact is closed again or the power supply is disconnected. If the trigger contact is closed before the end of the delay time, the device resets and a new time period starts. The relay operates and the time period begins as soon as the trigger contact is closed. The relay releases at the end of this period or when the power supply is disconnected. The relay operates again when the trigger contact is closed again. If the trigger contact is closed before the end of the delay time, the device resets and a new time period starts.

Specifications

Brand Name Carlo Gavazzi Item Name Timing Relay
Voltage Rating 24 - 240 VDC, 24 VAC Amperage Rating 5 A
Power Rating 4 VA (AC), 1.5 W (DC) Operating Cycles ;30000000
Contact Configuration SPDT Type Multi-Function
Series/Model DMB51 Contact Rating 5 A at 250 VAC, 5 A At 24 VDC (Resistive), 2.5 A at 250 VAC, 2.5 A at 24 VDC (Small Inductive)
Time Range 0.1 sec - 100 hr Connection Screw
Contact Material Silver Tin Oxide Mounting DIN Rail
Material Polyamide 6.6 Dielectric Strength >= 2 kVAC RMS Dielectric Voltage, 2.5 kV Rated Impulse Withstand Voltage
Degree of Protection IP20 Temperature Rating -20 to 60 °C
Dimensions 67.2 mm L x 17.5 mm W x 81 mm D Standards IEC 60664 IEC 60038 EN60529 IP20 rated UL approved RINA certified CSA Certified CE IEC EN60947 EN61000-6-2 EN61000-6-3, UL Listed, CSA, RINA Approved, CE
Application Textiles, Chemical Industries, Mining, Irrigation, Raw Material Handling, Food and Beverages, Industrial, Process Control

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok