Eaton Cutler-Hammer Limit Switch Operating Head, Standard Spring Return
Description
Operating head for use with E50 heavy-duty plug-in limit switches.
Specifications
Brand Name | Ipex | Item Name | End Cap |
Connection Size | 4 in | Connection Type | Solvent Weld |
Material | PVC | Type | Heavy duty plug-in limit switch |
Dimensions | 1.0500 IN X 1.5400 IN X 2.4600 IN | For Use With | Rigid PVC Conduit |
Standards | CSA C22.2 Number 211.2, Number 211.0, UL651, NEMA TC2 | Application | For Utilities, Cable, Communications, Residential, Airports, Subways, Bridges and Tunnels, Mines, Marinas, Water/Sewage Treatment Plants, Pulp and Paper Industries, Street and Highway Lighting, Food Processing Plants, Agricultural, Parking Garages, Car Washes, Fish Plants, Steel Mills |
UPC | 782113290560 |
Packages
1 - UNIT - 1 |