×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wiewk4thsi63u

WIELAND ELECTRIC 57.904.6355.0 Wieland Electric Fuse Holder Block

Price $16.02 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:57.904.6355.0

Description

Fuse terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 4 mm².

Specifications

Brand Name Wieland Electric Item Name Fuse Terminal Block
Type Modular Amperage Rating 10 A
Conductor Size 0.5 - 4 mm², 0.5 - 6 mm² Mounting Type DIN Rail/G Rail Combination
Spacing 10 mm Connection Type Screw
Block Material Thermoplastic Color Gray
UPC 015573508037

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok