×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hubhxj6y25

HUBBELL HXJ6Y25 8-Pos Hubbell XCELERATOR™ Jack, Category 6, Uni, Yellow, 25/Pack

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:HXJ6Y25

Description

XCELERATORâ„¢ Category 6 modular jacks deliver unmatched component performance. The XJ6 is the first modular jack to undergo extreme DTE Power testing to 4x the standard handling continuous DTE power, exceeding the IEEE 802.3af standard without failure or any substantial increase in temperature providing a migration path to PoE+ (30 to 60 W). Centre balanced to Category 6 plug specifications. Headroom beyond 500 MHz (channel). IDC pair splitting tower allows for minimum disruption to cable twist. Exclusive 1-punch termination tool reduces termination time by 75%. Compatible with standard 110 termination tools. Universal keystone mounting.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Copper Work Area
Type Xcelerator Category 6, 5e, 3 and USOC Jacks Color Yellow
Cable Size #22AWG Contact Resistance 100 Ohm
Finish Smooth Insertion Loss Per TIA
Temperature Rating Per TIA Environmental Conditions Indoor Dry unless Protected by Additional Means
Standards TIA/EIA-568 Application Telephone and Data Distribution Jack
UPC 662620825472

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok