×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
onqac346025

PASS & SEYMOUR ON-Q AC346025 Cat6 EZ-RJ45 Connectors (25/Pack), Clear

Price $36.29 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC346025

Description

Our Cat 6 EZ-RJ45 Connector makes it easy to quickly and efficiently terminate wires of any length. Large cable openings reduce the distance between the wires and contacts, creating optimal performance and reliable connections every time.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Cat 6 Cable Connector Type RJ45
Cable Type Category 6 Termination Style Insulation Displacement
Color Clear Voltage Rating 1000 V
Contact Resistance 10 mO Material High Impact Polycarbonate Molded Plastic
Finish Smooth, Gold Plated Impedance 100 O
Insertion Loss -1 dB Insulation Resistance 500 MO
Temperature Rating -40 to 185 °F Dimensions 0.46 in W x 0.885 in D x 5/16 in H
Environmental Conditions Max 93% RH Non-Condensing Standards cULus Listed, TIA/EIA-568-B.2-1, Cat 6
Application Residential, Network and Ethernet Connection UPC 804428008989

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok