Abbotsford
pastpteltv

PASS & SEYMOUR TPTELTV 1-Gang Combination F Type Coaxial Connector and 4 conductor RJ11 Telephone Jack, Brown

Price $7.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TPTELTV

Description

Combination f type coaxial connector and four conductor RJ11 telephone jack. FEATURES AND BENEFITS:- Decorator outline.- RJ11 modular jack.- Face constructed of high-impact thermoplastic.- Zinc-plated steel strap.- Nickel-plated F-type connector.- Threaded on each end.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Telephone Wallplate Type Communication Combination
Dimensions 6 in W x 0.5 in T Material Thermoplastic
Color/Finish Brown Mounting Type Box
Standards UL 514 Application Residential, Commercial
UPC 785007247602

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 3200 - SKID - 3200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok