×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dahdhpfs421816gt240

DAHUA DH-PFS4218-16GT-240 16-Port Gigabit Layer 2 Managed PoE Switch, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DH-PFS4218-16GT-240

Description

The DH-PFS4218-16GT-240 is a dedicated PoE switch designed especially for the security industry.The switch provides 16 Gigabit Ethernet PoE ports and supports Layer 2 network management and PoE management with high-speed data forwarding. The switch offers two Hi-PoE ports that deliver up to 60 W of power per port, and delivers up to 240 W of total power to PoE devices.PRODUCT FEATURES:- Layer 2 Managed PoE Switch - Supports the IEEE802.3af and IEEE802.3at Standards and Hi-PoE - STP/RTSP/MSTP Network Redundancy - SNP Network Management - Web, Telnet, and CLI Command Configuration - QoS (IEEE802.1p/1Q), CoS/ToS to Increase Determinism - Enhanced Network Security with IEEE802.1X, SNMP v1/v2c/v3, HTTPS, and SSH/SSL - 4M Data Cache, Real-time Transmission - MAC Auto Study and Aging, 8K MAC Address List Capacity

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok