×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dahdhpfs42108gtdp

DAHUA DH-PFS4210-8GT-DP 10-Port Gigabit Industrial Swicth with 8-Port Gigabit PoE (Managed)

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DH-PFS4210-8GT-DP

Description

10-Port Gigabit Industrial Switch with 8-Port Gigabit PoE which supports IEEE 802.3af/at. Moreover, port 1 and 2 (orange port) support Hi-PoE, which provides maximum 60W via a single port. DH-PFS4210-8GT-DP is a Layer 2 managed industrial PoE switch, which supports web, SNMP and also CLI. It supports ring network redundancy using standard STP/RSTP/MSTP protocol and also supports rich features such as VLAN, Link Aggregation, Port Mirroring, Flow Control, IGMP Snooping, SNMP, ROMN, ACL, QoS, Static IP Routing, etc. It is IP40 rated and DIN-rail mountable. It supports dual power input for power redundancy and wide working temperature range from -40°C~+75°C. It also provides high EFT and ESD protection for industrial networking applications such as outdoor security surveillance, ITS, power, factory and any other outdoor or harsh environment.

Specifications

Brand Name Dahua Item Name Ethernet Switch with 8-Port Gigabit POE
Type Industrial, Managed, 8-Port Interface Type (8) 10/100/1000 Mbps Base-T (PoE Power Supply), (2) 100/1000 Mbps Base-X
Port Type RS232/RS485 Switching Capacity 28 Gbps
Memory 4 MB Protocol IEEE802.3af (PoE), IEEE802.3at (PoE+), Hi-PoE
Forwarding Rate 14.88 Mpps Power Supply 9 - 57 VDC
Mounting Type DIN Rail Length 134 mm
Width 175 mm Height 53 mm
Temperature Rating -40 to 75 °C Environmental Conditions 10 - 90% Humidity
Application For Industrial Networking uses such as Outdoor Security Surveillance, ITS, Power, Factory and any other Outdoor or Harsh Environment

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok