×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lev47616dsf

LEVITON MANUFACTURING OF CANADA 47616-DSF Leviton® Module Expansion DSL Filter, White

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:47616-DSF

Description

BRACKET MOUNTING, ABS PLASTIC, WHITE, SIZE 1.75 INCH W X 0.702 INCH D X 5.75 INCH H, APPROVAL UL, LEVITON[R] BRAND

Specifications

Brand Name Leviton Item Name Expansion DSL Filter Board
Type Stand-Alone Module Material ABS
Color/Finish White Mounting Board
Dimensions 2.202 in L x 2.132 in W x 6.561 in H Standards UL Listed
Application For Residential use UPC 078477200056

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok