×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dahc52a3n6

DAHUA C52A3N6 16+8-Channel 6TB 1U PRO Series Tri-Brid 4K Digital Video Recorder, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:C52A3N6

Description

The C52 supports 8MP (3480 x 2160) resolution on HDCVI channel one and all IP camera inputs for recording and live viewing. Remaining analog channels support up to 4MP each. The plug and play approach enables full HD video surveillance without the hassles of configuring a network.PRODUCT FEATURES:- Embedded Processor - Smart H.264+, H.264 Dual-stream Video Compression - Supports HDCVI/CVBS Video Inputs - 16 HDCVI/CVBS Channels - 16 + 8 IP Channels, up to 4K (8 MP) per Channel - Maximum 96 Incoming Bandwidth - HDMI Output up to 4K Resolution - Built-in Smart Search - Intelligent Video System (one channel)

Specifications

Brand Name Dahua Item Name Digital Video Recorder
Type Tri-Brid, HCVR Technology Voltage Rating 12 VDC
Frequency Rating 50/60 Hz Resolution 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 Display, 4K (8 MP), 4 MP, 1080p, 720p, 960H, D1, HD1, BCIF, CIF, QCIF Recording
Recording Modes Manual, Schedule (Regular, Continuous) Motion Detection (Video Detection, Motion Detection, Video Loss, Tampering), Alarm and Stop Format Smart H.264+, H.264
Number of Channels (16) Analog/HDCVI Camera Inputs, (8) IP Camera Input, (1) Audio Input/Output Hard Drive Size 6 TB
Series/Model Pro Series Amperage Rating 5 A
Power Rating <15 W Number of Camera Inputs (16) Analog, (8) IP
Network Interface (1) RJ45 Port, (1) HDMI, (1) VGA, (2) USB 2.0 Port, (1) USB 3.0 Port, (1) RS485 Port, (2) SATA Port Operating System Embedded Linux, IOS, Android
Display 1/4/8/9/16/25 Multi-Screen Video Outputs HDMI
Dimensions 375 mm W x 287 mm D x 53 mm H Mounting Type Desktop
Temperature Rating -10 to 55 °C Standards UL 60950-1, CAN/CSA C22.2 No. 60950-1-07, FCC Part 15 Sub Part B ICES 003 Issue 6, EN 55032: 2012+AC:2013 (Class B), EN 50130-4: 2011, EN 61000-3-2 : 2014, EN 61000-3-3 : 2013, EN 55024 : 2010
Application For Actively Monitoring and Recording Video Feeds in a Wide Range of Applications Including Public Venues, Retail Stores, Transportation Hubs and Access Ways, Personal Property and Homes and Educational Institutions

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok