×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
box54151l

ABB 4 inch Iberville Octagonal Box, Metallic

Price $5.2882 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC54151-L

Description

The IBERVILLE OCTO Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Octagonal Box Type 11-Inlet, 1-Outlet
Length 4 in Width 101.6 mm
Depth 38.1 mm Cubic Capacity 15 in³
Material Steel Color Silver
Mounting Type Wall, Ceiling, Loomex Gangable True
Standards CSA 5043 UPC 622538411051

Packages

1 - UNIT - 1 50 - UNIT = (50) 100 - UNIT = 100 1500 - UNIT - 1500 3000 - SKID - 3000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok