×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
scerwdr1510

IPEX 077786 1 Gang Ipex Duplex Receptacle Cover, White

Price $13.6504 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077786

Description

Receptacle device cover, Duplex, Scepter®, Double door, White, Weatherproof, With lids closed, UL listed for wet locations.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Weatherproof Box Cover Type Duplex Receptacle
Material PVC Number of Gangs 1
Number of Outlets 1 Color White
Mounting Type Screw UPC 622454777866

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok