Abbotsford
wrmfpbtcnk

WIREMOLD FPBTCNK FPBTC - FloorPort Series Blank Cover Assembly, Nickel

Price $180.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:FPBTCNK
Documents Documents

Description

FloorPort Service Fittings for Resource RFB® Series Floor Boxes, Walkercell® Cellular Raceway, and Walkerdeck Systems provide flexibility in recessed and furniture feed applications. The enhanced design also increases the ease of use and color options while continuing to exceed UL scrub water requirements. These covers are ideal for use in a wide variety of applications including educational facilities, airports, and commercial and institutional office buildings. The covers are UL Listed to U.S. and Canadian safety standards and are fire classified for use on Walkerdeck Systems and Cellular Decking Systems in accordance with Floor-Ceiling Design Numbers D739, D832, and D858. Consult the factory for specific fire classified designs.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Blank Top Cover Assembly Type Flanged
Length 7-3/4 in Width 6-1/2 in
Depth 0.68 in Material Metal
Color Silver Cable Entry Through Floor
For Use With Fire Classified Floor Boxes Standards cULus Listed Metallic Outlet Box: File E2961 Guide QCIT, Meets Article 314.27(C) of NEC
Application For Commercial and Office use UPC 786776152029

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok