×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
arltvbu507gc

ARLINGTON INDUSTRIES TVBU507GC 3-Gang Multi-Media Arlington Recessed TV Box™ for Power and Low Voltage, White

Price $36.23 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:TVBU507GC
Documents Documents

Description

Multiple Gang Recessed TV BOXâ„¢ for Power and Low Voltage: For new or existing construction. Non-metallic, recessed combo boxes for power and low voltage for class 2 wiring of satellite or cable TV, speakers, etc

Specifications

Brand Name Arlington Sub Brand TV Box
Item Name TV Box Type Non-Metallic
Length 6.94 in Width 7.93 in
Depth 3-3/4 in Number of Gangs 3
Material Plastic Color White
Mounting Type Recessed Gangable Yes
Includes (1) Trim Plate, (1) Decorator Style Cover Plate, (1) Pack of Installation Screw Standards UL Listed, CSA Certified
Application For Flat Screen TV, Class 2 Wiring of Satellite or Cable TV, Speakers UPC 018997089762

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok