Abbotsford
smasbclv1g

SMART BOX CANADA SBC HZ Smart Box Canada Low Voltage Boxes Data Ring, 1G, Non Metallic

Price $1.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SMART BOX CANADA
Manufacturer #:SBC LV1G

Description

New wire and rewire compatible. Adjustable rise (depth) is built-in. LV1G and LV2G data rings have hinged conduit adapters (3/4 1 inch).

Specifications

Brand Name Smart Box Item Name Device Box
Type 1-Inlet, Rectangular, Low Voltage Number of Gangs 1
Material Plastic Color Gray
Mounting Type Wall/Ceiling, Horizontal/Vertical

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok