IPEX 220005 3-Gang INEXO™ Insulated Concrete Form Electrical Box
Description
Triple gang residential box. Designed for NMD cable 14/2-10/3.
Specifications
Brand Name | Ipex | Sub Brand | Inexo |
Item Name | Electrical Outlet Box | Type | 3-Inlet, 3-Outlet, Rectangular |
Number of Gangs | 3 | Material | PVC |
Finish | Untreated | Color | Gray |
Mounting Type | Wall/Ceiling | For Use With | NMD Cables |
Standards | CSA C22.2 No. 18.2, 85, UL 514C | Application | Insulated Concrete Form |
UPC | 622454400115 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 8 - UNIT - 8 |