ARLINGTON INDUSTRIES 4.625 ft ft x 2.250 ft ft Arlington DB1 Siding Mount Doorbell Block Kit All Types, White
Description
DOORBELL MOUNT BLOCK
Specifications
Brand Name | Arlington | Item Name | Mounting Block |
Type | Door Bell Button, Rectangular/Angled Corners Cover | Length | 4-5/8 in |
Width | 2-1/4 in | Depth | 1 in |
Material | Plastic | Finish | Paintable |
Color | White | Mounting Type | Side |
For Use With | Sided and Stucco Structures | UPC | 018997515148 |
Packages
10 - UNIT - 10 |