×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
scewtl50

IPEX 077951 50Amp Scepter Weatherproof Cover Single Receptacle Device

Price $30.4490 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077951

Description

Cover FS-WP outlet 50A 1gang PVC grey

Specifications

Brand Name Ipex Sub Brand Twist-Lock®
Item Name Weatherproof Outlet Box Cover with Socket Outlet Type Rectangular
Width 69.85 mm Depth 12.7 mm
Material PVC Number of Gangs 1
Color Gray Mounting Type Screw
For Use With 50 A Receptacle Standards CSA C22.2 No. 18, UL 514C
UPC 622454779518

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok