Abbotsford
acewphh12108sp

ACE MANUFACTURING 20 inch x 10 inch x 8 inch Control Cabinet Type 3R, Gray

Price $740.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACE MANUFACTURING
Manufacturer #:WPHH 12108-SP

Description

PRODUCT FEATURES:- EEMAC/CEMA Type 3R Enclosure (Weatherproof)- Gasketed hinged cover c/w padlockacle hasp- White steel backpan- Galvanized steel construction- Aluminum construction- Industry standard ASA-61 Grey industrial powder coat finish

Specifications

Brand Name Ace Manufacturing Metals Item Name Control Cabinet
Width 10 in Depth 8 in
Height 20 in Cover Type Hinged
NEMA Rating NEMA 3R Material Galvanized Steel
Finish Powder Coated Color ASA 61 Gray
Standards EEMAC/CEMA Type

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok