×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cawcq002

CANARM CQ002 4 Speeds Canarm Ceiling Fan Remote Control, White

Inventory
Unavailable for order
Manufacturer:CANARM
Manufacturer #:CQ002

Description

Fan control, CQ002 canopy type remote control, Hi-Med-Lo-Off, 9V battery (not included).

Specifications

Brand Name Canarm Item Name Ceiling Fan Remote Control
Type Canopy Type, 4-Speed, Hi-Med-Lo-Off Voltage Rating 9 V
Material Plastic Color/Finish White
Dimensions 1-1/2 in W x 8-3/4 in H Mounting Wall/Surface
Standards CSAus Certified UPC 062345124223

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok