NVENT THERMAL 2000002608 HEAT TRACE XL EDGE 5W/FT 208-277V POLYOLEFIN
Description
For pipe freeze protection and temperature maintenance of grease disposal or fuel lines. Self-Regulating Heating Cable, 208–277 V, modified polyolefin jacket, 5W/ft.
Specifications
Brand Name | Raychem | Sub Brand | XL-Trace |
Item Name | Heating Cable | Type | Self Regulating |
Voltage Rating | 208 - 277 V | Core | Conductive |
Conductor Size | 16 AWG | Conductor Material | Nickel-Plated Copper |
Wattage | 5 W/ft | Minimum Bend Radius | 1/2 in |
Temperature Rating | 154 °F | Insulation Material | Modified Polyolefin |
Jacket Material | Modified Polyolefin | Standards | cULus Listed |
Application | For Pipe Freeze Protection and Flow Maintenance of Grease Waste Lines (Above and Below Ground) and Fuel Lines (Above Ground) | UPC | 715629421203 |
Packages
100 - UNIT - (100) |