Abbotsford
bro508n

VENMAR VENTILATION 10 inch 270CFM 6.0 Sones Through Wall Ventilation Fan with White Square Plastic Grille

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:508N

Description

Eliminate cooking fumes, tobacco smoke or excess humidity with Broan utility fans. All feature powerful, permanently lubricated motors in rugged steel housings. Attractive low profile white polymeric grilles can be painted to match the surrounding wall colour. Efficient ventilation for a variety of applications.FEATURES AND BENEFITS:• 270 CFM 6.0 Sones. (HVI)• Specially designed polymeric fan blade.• Rugged steel housing with slim profile. Housing adjusts to fit walls from 4-1/2” to 9-1/2” thick.• Built-in damper minimizes backdrafts.• cUL listed.

Specifications

Brand Name Broan-Nutone Color White
UPC 055321620222

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok