×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
nutsm6530wh

VENMAR VENTILATION SM6530WH RANGE HOOD 190 CFM WHI /BLK 7.0 SONE 30in SM

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:SM6530WH

Description

190 CFM, 7.5 Sone (3-1/4inch x 10 discharge); 220 CFM (7inch round discharge), HVI 2100 certified. Convertible versatility. Installs: 3-1/4x10inch (vertical or horizontal), 7inch round (vertical) or non-ducted (non-ducted filter sold separately: Model #41F). Rotary, infinitely adjustable fan-speed control, two-level light control. 75-watt cooktop lighting with protective polymeric lens (bulb not included). Includes 3-1/4x10inch damper/adapter.

Specifications

Brand Name Broan-Nutone Item Name Range Hood
Type Under Cabinet Voltage Rating 120 V
Amperage Rating 1.9 A Wattage 75 W
Air Flow 190 ft³/min Noise Level 7.5
Duct Size 3-1/4 x 10 in Filter Type Dishwasher Safe Aluminum
Color White Dimensions 30 in W x 18-1/4 in D x 6 in H
Series/Model SM Mounting Vertical/Horizontal
Standards CSA Certified, HVI 2100 Certified, UL Listed Application For Light Cooking Habits
UPC 784891982903

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok