VENMAR VENTILATION RL6130FWH RANGE HOOD 180 CFM WHTBLK 7.0 SONE 30in RL
Description
Two speed range hood, 30 inch, 180 CFM, 7.5 Sones, 120 VAC, 1.7 A, White, Contains rocker type fan and light switches, Unit includes a 3-1/4x10 inch damper and adapter, Uses a 75W light with diffuser (bulb not included), Dual speed fan blade motor, Mitered sides and hemmed bottom for added safety.
Specifications
Brand Name | Broan-Nutone | Item Name | Range Hood |
Type | Under Cabinet, Round Duct | Voltage Rating | 120 V |
Amperage Rating | 1.7 A | Wattage | 75 W |
Air Flow | 180 ft³/min | Noise Level | 7.5 |
Number of Speeds | 2 | Duct Size | 7 in |
Filter Type | Dishwasher Safe Aluminum | Color | White |
Dimensions | 30 in W x 18-1/4 in D x 6 in H | Series/Model | RL |
Standards | CSA Certified, HVI 2100 Certified, UL Listed |
Packages
1 - UNIT - 1 |