×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stnvte4ls4bq3c

STANDARD PRODUCTS INC 69595 VTE4-LS4B-Q-3C

Price $283.02 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD PRODUCTS INC
Manufacturer #:69595

Description

LED VAPOR TIGHT 4FT 120-347V 8069-8441LM 60W 35/40/50K

Specifications

Brand Name Stanpro Item Name Vaportight LED Fixture
Voltage Rating 120 - 347 V Fixture Wattage 60 W
Lamp Type LED DLC Y
DLC Code S-XFTL18 DLC Class Premium
DLC Version 5.1 Average Life 135000 hr
Color Temperature 3500 K, 4000 K, 5000 K Color Rendering Index (CRI) 80
Ballast Type 0 - 10 V Dimmable Lens Type Frosted Polycarbonate
Lumens 8441 lm Enclosure Type IP65
Mounting Type Surface, Suspended Housing Material Polycarbonate
Dimensions 4 ft L x 6-1/2 in W x 3-3/4 in H Standards DLC Listed, UL Listed
UPC 069549028081

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok