×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
litpar22130bk

LITELINE PAR221/30-BK 75W 120V Liteline ATHENA Line Voltage Track Fixture for PAR30 Lamps, Black

Price $27.90 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:PAR221/30-BK

Description

Black PAR30 track fixture constructed of die cast aluminum with porcelain socket for 120V PAR30 lamps, 75 watts max. It's an adjustable, lightweight, high-styled, exposed lamp design, line voltage track lighting fixture. Provides a rear load lamping and allows for directional light source for special aiming and asures secure lock on angle position.

Specifications

Brand Name Liteline Item Name Track Head Light
Type Symmetric, High Voltage, Projector Voltage Rating 120 V
Fixture Color/Finish Matte Black Wattage 75 W
Dimensions 100 mm W UPC 771250800022

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok