×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phif32t8tl935alto30pk

PHILIPS LIGHTING 48 inch 32W 3500K T8 High CRI Lamp with ALTO II Technology

Price $5.14 / EA Eco fees: $0.40
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:479600

Description

Philips T8 High CRI lamps featuring ALTO II technology are ideal when better color rendering properties are preferred. Outstanding lamp performance: • 95% lumen maintenance and reduced lamp-end blackening• 90 color rendering index• Limited warranty period based on usage+Better for the environment:• ALTO II Technology is TCLP compliant*• Only 1.7mg of mercury with ALTO II technology• Reduced impact on the environment withoutsacrificing performance• ALTO II means 50% less mercury than the original ALTO T8 lamps

Specifications

Brand Name Philips Lighting Sub Brand ALTO II™
Item Name T8 Linear Fluorescent Lamp Bulb Base Group Bi-Pin
Designation F32T8/TL935/ALTO 30PK Bulb Shape T8
Bulb Base Medium Wattage 32 W
Lumens 2625 lm Color Temperature 3500 K
Average Life 24000 hr Color Rendering Index (CRI) 90
Material Aluminum Base Mercury Content 1.7 mg
Height 1.000 in Width 1.000 in
Maximum Overall Length 1219 mm Application General Lighting
UPC 046677479602

Packages

30 - UNIT - (30) 1440 - SKID - 1440
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok