×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sie4id361

SIEMENS 4ID361 SW 3P 30A 600V EEMAC 4XFUSIBLE

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:4ID361

Description

Safety switch ID are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle.

Specifications

Brand Name Siemens Item Name Safety Switch
Type Heavy Duty, Fused Voltage Rating 600 V
Amperage Rating 30 A Phase 3
Interrupt Rating 10 kA Number of Poles 3
Housing Material Stainless Steel NEMA Rating NEMA 4X

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok