×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cgers232k

GE CANADA RS232K GE RS Series Key-Operated Momentary Switch, Unlighted Ivory

Inventory
Unavailable for order
Manufacturer:GE
Manufacturer #:RS232K

Description

Momentary SPDT switch. Wired to relay using standard class 2 control wiring. Ivory button.

Specifications

Brand Name Emerson Item Name Remote Switch
Type Key Operated, Unlighted, Momentary Number of Buttons 2
Color Ivory Contact Configuration SPDT
Dimensions 0.89 in W x 1.38 in H Terminal Type Quick Disconnect
UPC 043180541437

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok