×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
goucrs200

MERSEN CRS200 200A 600V Mersen CRS Series Class H Type D Standard Fuse

Price $65.76 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:CRS200

Description

Fuse cylinder class D time delay 200A 600VAC

Specifications

Brand Name Ferraz Shawmut Item Name Canadian Fuse
Type Time-Delay Voltage Rating 600 VAC
Amperage Rating 200 A Fuse Class Class H
Mounting Type Bolted Standards CSA Certified
UPC 068938834487

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok