×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
goua055b2dar0300e

MERSEN A055B2DAR0-300E 2 Barrel 63kA 5.5kV 300E Mersen E-Rated Amp-Trap® CS-3 Series Ferrule Mount Transformer Fuses

Price $3,659.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A055B2DAR0-300E

Description

80525-FUSE,MED VOLT

Specifications

Brand Name Ferraz Shawmut Item Name Medium Voltage Fuse
Type Current Limiting, E-Rated Voltage Rating 5500 V
Amperage Rating 300 A Interrupt Rating 63 kA
Mounting Type Bolt Terminal Connection Blade
Indication Visual Contact Material Silver-Plated Copper
Construction PolyTube Temperature Rating 80 °C
Standards UL Listed to E143362 Application Protection for 2.4kV to 5.5kV transformers or distribution systems.
UPC 782001805258

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok