×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
goua155c2d0r0125e

MERSEN A155C2D0R0-125E 125Amp 15.5kV 1-Barrel 50kA Mersen Amp-Trap® Medium Volt Fuse

Price $4,690.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A155C2D0R0-125E

Description

15.5KV 125E RATED CLIP-LOCK

Specifications

Brand Name Ferraz Shawmut Item Name Medium Voltage Fuse
Type Current Limiting, E-Rated Voltage Rating 15500 V
Amperage Rating 125 A Interrupt Rating 50 kA
Mounting Type Clip-Lock Terminal Connection Blade
Indication Visual Contact Material Silver-Plated Copper
Construction PolyTube Temperature Rating 80 °C
Standards UL Listed to Standard File E143362 Application Protection for 12kV to 15.5kV transformers or distribution systems.
UPC 782001804510

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok