×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
goua155f1d0r050e

MERSEN A155F1D0R0-50E 50E 15.5kV Mersen E-Rated Amp-Trap CS-3 Series Ferrule Mount Transformer Fuse

Price $1,847.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A155F1D0R0-50E

Description

15.5 KV 50E RATED FERRULE

Specifications

Brand Name Ferraz Shawmut Item Name Medium Voltage Fuse
Type Current Limiting, E-Rated Series 9F62 Series
Voltage Rating 15500 V Amperage Rating 50 A
Interrupt Rating 50 kA Mounting Type Clip
Terminal Connection Ferrule Indication Visual
Contact Material Silver-Plated Copper Construction PolyTube
Temperature Rating 80 °C Standards 9F62 UL Listed File E143362, A055F UL Listed File E143362
Application Protection for 12 kV to 15.5 kV transformers or distribution systems. UPC 782001804626

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok