MERSEN A480T5E 50kA 4.8kV 5Amp 4800V Mersen Amp-Trap® Medium Voltage Potential Transformer Fuse
Description
4800V E-RATED FUSE 5E
Specifications
Brand Name | Ferraz Shawmut | Item Name | Medium Voltage Fuse |
Type | Current Limiting | Voltage Rating | 4800 V |
Amperage Rating | 5 A | Interrupt Rating | 50 kA |
Mounting Type | Clip | Terminal Connection | Ferrule |
Contact Material | Tin-Plated Copper | Construction | GMG |
Temperature Rating | 80 °C | Application | Primary protection for potential transformers or control power transformers |
UPC | 068938800574 |
Packages
2 - UNIT - (2) |