×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
buryghr29c58

HUBBELL 5/8 inch 4/0 AWG(Str.)-250 kcmil Burndy Type YGHR-C Hytail Copper Compression Fig. 8 Connector

Price $99.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YGHR29C58

Description

Copper Compression Connector, 4/0 AWG(Str)-250 kcmil, 5/8" Ground Rod.

Specifications

Brand Name Burndy Sub Brand Hyground®, Hygrid™
Item Name Ground Rod Connector Type YGL-C, Fig
Conductor Type Stranded Copper Conductor Size 4/0 AWG - 250 kcmil
Rod Size 5/8 in Material Copper
Dimensions 0.88 in L x 2.14 in H For Use With Ground Rod
Standards UL 467 Listed, CSA Certified, RoHS Compliant, IEEE-837 Application For Direct Burial in Earth or Concrete
UPC 781810220740

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok