SIEMENS CANADA SEQ12100SMDW 100Amp 12/24 Circuit 1 Phase Siemens Load Center Maintenance Breaker with White Door, Gray
Description
Service entrance loadcentres with factory installed main breaker 1 phase, 3 wire, 240 VAC maximum with door.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Single Phase Main Breaker Load Centers | Type | SEQ, Lockable |
Number of Circuits | 12 | Number of Spaces | 12S/24S |
Voltage Rating | 240 V | Amperage Rating | 100 A |
Phase | 1 | Mounting Type | Combination Flush/Surface |
Wiring Configuration | 3 Wire | Conductor Size | 4-2/0 AWG |
Construction | Steel Housing | Finish | Gray/White |
Dimensions | 333 mm W x 95 mm D x 444 mm H | Includes | Door |
Application | For Residential | UPC | 662862571724 |
Packages
1 - UNIT - 1 | 54 - SKID - 54 |