SIEMENS SEQ16100SMDW LDCTR 100A MAIN BREAKER16/32 CCT w/ DOOR WHI
Description
SEQ, MB, 16 Circuits, 100A, 1PH 3W, 120/240V, Type 1, SM, Aluminium, Door, White
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Load Center | Type | Combination |
Number of Circuits | 16 | Number of Spaces | 16/32 |
Voltage Rating | 120/240 V | Amperage Rating | 100 A |
Phase | 1 | Enclosure Type | Type 1 |
Series/Model | SEQ | Breaker/Load Center Type | Miniature |
Wiring Configuration | 3-Wire | Conductor Size | 4-2/0 AWG |
Construction | Aluminum | Finish | White |
Includes | Door | Application | For Residential Use |
UPC | 662862571755 |
Packages
1 - UNIT - 1 |